Quick Connector Sets, GENTEC QC-HTPRSP

Quick Connector Sets, GENTEC QC-HTPRSP

Item #: WBB300694

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.30 Save up to 23%
Price: $43.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
GW 33-QC-HTPRSP HOSE TOTORCH POP PACKAGE
  • Built-in automatic reset check valve prevents reverse flow of gases by cutting off the gases under back pressure
  • Before disconnection, gas must be shut off at regulators
  • Color codes provide speed and safety
  • QC-RHF-A has A-Connection
  • Includes: QC-HTF, QC-HTX, Check Valve

Product Specifications

    • APPLICATION"Hose, Torch"
    • BRANDGENTEC
    • TYPEHose-to-Torch Connector Set
    • WEIGHT0.47 lb
    • CONNECTION TYPEMale/Female
    • PRESSURE"29 psi [Max], 145 psi [Max]"
    • THREAD9/16 in - 18
    • GAS TYPE"Fuel Gases, Oxygen"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed