Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,088 Items)
Sub Category
Multi-Function Welding Tools (35)
Remove
Longevity® Multi-Purpose Welding Units
Remove
Narrow Your Results By:
Our Price
Under $800.00 (1)
$896.00 - $897.00 (1)
$1,599.00 - $1,600.00 (1)
Over $1,799.00 (1)





Longevity® Multi-Purpose Welding Units
Longevity® Multi-Purpose Welding Units Longevity® Multi-Purpose Welding Units Are Ideal For A Variety Of Welding Applications.

Longevity® Multi-Purpose Welding Units are solidly manufactured for long lasting durability and dependability. Various units are available with selected features for particular need or welding requirement.WeldAll 200pi™ andWeldAll 256pi™ include 14 ft. S45 Pilot Arc Cutting Torch, 10 ft. Air Cooled TIG Welder Torch, 10 ft. 300 AMP Stick Holder, 10 ft. Earth/Ground Clamp, Built In Air Regulator and Regulator Adjustment, Air/Argon Hose, Foot Pedal and Argon Regulator.WeldAll 164i™ andWeldAll 205i™ include 14 ft. Cutting Torch, 14 ft. TIG Torch, 10 ft. Stick Holder 10 ft. Earth Clamp, Water Separator with Bracket, Air Hose for water separator connection, Foot Pedal (built in adjustable pod), Argon Regulator, TIG Shield Cup Set and TIG Collet Set.


Longevity® Multi-Purpose Welding Units
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION VOLTS AMPS GENERATOR WATTS MATERIAL THICKNESS IMAGE MODEL QTY PRICE
WeldAll 200pi™220/230/24050 Cutter, 5-200 TIG Welder, 160 STICK/ARC Welder65001" Mild Steel, 1" Stainless Steel, 1" Aluminum
WBB548602 *$1,599.95
WeldAll 256pi™220/230/24020-60 Cutter, 5-250 TIG Welder, 10-200 STICK/ARC Welder65001" Mild Steel, 1" Stainless Steel, 1" Aluminum
WBB548607 *$1,799.95
WeldMax 164i™208/22040 Cutter, 10-160 TIG Welder, 150 STICK/ARC Welder65001/2" Mild Steel, 1/2" Stainless Steel, 1/4" Aluminum
WBB548601 *$799.95
WeldMax 205i™208/22050 Cutter, 10-200 TIG Welder, 160 STICK/ARC Welder65003/4" Mild Steel, 3/4" Stainless Steel, 3/8" Aluminum
WBB548608 *$896.00
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
(60)