WP-17FV Tig Torch Bodies, WELDCRAFT WP-17FV
See all 3 items in product family

WP-17FV Tig Torch Bodies, WELDCRAFT WP-17FV

Item #: WBB301417

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.86 Save up to 22%
Price: $ 115.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
TORCH BODY AIR COOLED 150A 90 DEG FLEXIBLE W/
  • Available with rigid or flexible neck
  • With fingertip gas control valve
  • Heavy duty two-piece power cable and ribbed handle are standard
  • Parts are interchangeable with WP-18, WP-26, and WP-26V models
  • Includes: Torch Body, Flex Head, Gas Valve, Handle

Product Specifications

    • LENGTH7-3/4 in
    • COLOR FINISHBlack
    • BRANDWeldcraft™
    • TYPETorch Body
    • WEIGHT0.38 lb
    • AMPS150A AC/DC [Max]
    • HANDLE DIAMETER7/8 in
    • HEAD TYPEFlexible
    • CABLE LENGTH--
    • COOLING METHODAir
    • PROCESSTIG - GTAW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed