Service Parallel Lamp Cord

Service Parallel Lamp Cord

Service Parallel Lamp Cords Are Used For Lamps, Small Appliances, Radios, Jukeboxes And Similar Applications That Do Not Exceed 300 Volts.

Service Parallel Lamp Cords are made using bare annealed and flexible copper conductors with premium grade PVC thermoplastic insulation jacket for long lasting durability. Insulated conductors duplexed in flat construction to promote easy tear-down during installation. Temperatures not to exceed minimum -20° C or maximum 105° C. UL listed. CSA listed. NEC compliant. Wire type is Lamp cord. Colors are Brown and White. Gauge is 16. Conductors is 2. Length is 250'.


COMPARE
GAUGE CONDUCTORS WIRE TYPE COLOR LENGTH FT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.8.177:44