Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire & Cable


(2,300 Items)
Sub Category
Wire Reel Racks (93)
Remove
10,000 lb. High Capacity Reel Rack
Remove
Narrow Your Results By:
Availability
Ships same day (26)
Our Price
Under $25.00 (1)
$37.00 - $38.00 (1)
$46.00 - $47.00 (1)
$47.00 - $48.00 (1)
$150.00 - $200.00 (8)
$200.00 - $250.00 (3)
$250.00 - $300.00 (7)
Over $300.00 (4)





10,000 lb. High Capacity Reel Rack
10,000 lb. High Capacity Reel Rack High Capacity Wire Reel Storage Rack
High capacity, wire reel racks adjust to hold spools that measure up to 60" in diameter. The axle brackets accommodate up to 2" diameter axles for a 2000 lb. capacity per pair. Safety pins lock the axle brackets and cross beams to the 12 gauge steel upright frames that measure 3-1/2”W x 3”D. 10 gauge steel axle brackets attach to lapped and welded beams with three hooks for a positive connection. The cross beams and brackets on these storage racks adjust on 3” centers for large or small reels.
Starter Unit includes 2 upright frames with built-in brace set, 2 pairs of cross beams and 4 pairs of axle brackets.
Add-on has same components as starter except includes one upright frame. Axle Kit includes two 1" and two 1-7/8" diameter axles. Reel storage rack should be secured to floor. Gray powder coat finish. Easy assembly.


10,000 lb. High Capacity Reel Rack
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
BASE STARTER ADD-ON AXLE KIT
W" D" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
243696
WB653174$260.95
WB653185$160.95
WB653193$24.95
242496
WB653171$256.00
WB653182$153.95
WB653193$24.95
363696
WB653175$279.95
WB653186$181.95
WB653194$37.95
362496
WB653172$274.95
WB653183$174.95
WB653194$37.95
483696
WB653176$296.95
WB653187$196.95
WB653195$47.95
482496
WB653173$291.95
WB653184$189.95
WB653195$47.95
2424120
WB653177$284.95
WB653188$172.95
WB653193$24.95
3624120
WB653178$303.95
WB653189$192.95
WB653194$37.95
3636120
WB653180$316.95
WB653191$200.95
WB653194$37.95
4824120
WB653179$320.95
WB653190$207.95
WB653195$47.95
4836120
WB653181$333.95
WB653192$215.95
WB653195$47.95

Add Items To Cart

 May We Suggest
Axle Brackets / 4 Pairs Per Package      
Axle Brackets / 4 Pairs Per Package      
       
Qty: 
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
(82)