Portable Payoff Stand

Rollover image to zoom in

Click image to enlarge

Portable Payoff Stand

Item #: WB258156

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $358.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PORTABLE PAYOFF STAND
Portable stand accommodates reels and spools up to 40” diameter and 24”W. Reel payoff jack allows one person to coil or uncoil large reels of hose, cable, chain, wire, rope and more. Spool truck is made with 11 gauge steel frame with 900 lb. capacity. Cable rolls smoothly even if reel end is broken. 4-legged stand allows stationary positioning. Comfort grip handles and 8” mold-on rubber wheels allow easy mobility. Includes a 3/4” diameter axle. Measures 30”W x 64”H overall. Spools not included. Ships assembled.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES27
    • HEIGHT INCHES64
    • CAPACITY LBS900
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDHarper
    • CONSTRUCTIONSteel
    • DESCRIPTIONAccommodates Reels Up To 40"Diameter & 24"Wide
    • MANUFACTURERS PART NUMBER8"x1-5/8" Mold On Rubber
    • MODEL258156
Have A Question About This Product?
0 Question | 0 | Answer