Marathon Motors Above-Ground Pool Pump Motors Are Ideal For Pool, Spa And Jetted Tub Applications.
Marathon Motors Above-Ground Pool Pump Motors are constructed with a cast iron frame for long lasting durability. Offers permanent split capacitor. Provides fixed CW rotation, viewed opposite shaft end. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1/15 to 5. Voltages are 115, 230, 115/230 and 230/220-240. RPMs are 1,800, 3,600, 1,800/1,500 and 3,600/1,800. Frames are 48Y, 56CZ, 56Y and 56Z. Quantity is 1.
Marathon Motors Above-Ground Pool Pump Motor Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.