Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Marathon Motors Carbonator Pump, Split Phase
Remove
Narrow Your Results By:
Our Price
Under $105.00 (2)
$105.00 - $110.00 (3)
$120.00 - $130.00 (3)
$130.00 - $135.00 (2)
$135.00 - $145.00 (2)
$160.00 - $165.00 (1)
$175.00 - $180.00 (1)
Over $215.00 (1)





Marathon Motors Carbonator Pump, Split Phase
Marathon Motors Carbonator Pump, Split Phase Marathon Motors Carbonator Pumps, Split Phase Are Completely Interchangeable With OEM Units.

Marathon Motors Carbonator Pumps, Split Phase are constructed with a cast iron frame for long lasting durability. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Stocked in totally enclosed fan cooled, open drip proof and many explosion proof designs. Includes automatic reset thermal protector. UL Recognized and CSA Certified. Horsepower's are 1/4, 1/3, 1/2 and 3/4. Voltages are 230/460, 200, 208-230/460 and 575. Voltages vary per model. RPMs are 1,800 and 1,800/1,500. Frame is 48Y. Quantity is 1.


Marathon Motors Carbonator Pump, Split Phase
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
60 HERTZ 60 HERTZ 60 HERTZ
CATALOG NUMBER HORSEPOWER VOLTAGE RPMS FRAME IMAGE MODEL QTY PRICE
44061/3115180048Y
WBB868827$109.95
47251/4115180048Y
WBB869089$107.95
48051/3100-120/200-2401800/150048Y
WBB868848$131.95
H3441/4115/2301800/150048Z
WBB868989$100.95
H4501/3220-2401800/150048Y
WBB868830$127.95
H4511/4208-2401800/150048Y
WBB868828$120.95
H6821/3115180048Y
WBB869090$135.95
H6831/3100-120/200-2401800/150048Y
WBB868850$141.95
H6841/2100-120/200-2401800/150048Y
WBB868927$175.95
H7121/3100-120/200-2401800/150048Y
WBB868849$134.95
H9261/2115180048Y
WBB869028$163.95
HG6791/4115180048Y
WBB869011$95.95
HG6801/3115180048Y
WBB869113$105.95
HG6811/3100-120/200-2401800/150048Y
WBB868829$125.95
HG7143/4115/230180048Y
WBB868718$217.95
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
(80)