Marathon Motors Closed-Coupled Pumps, Single Phase Are Ideal For A Variety Of Pump Applications.
Marathon Motors Closed-Coupled Pumps, Single Phase are constructed with a cast iron frame for long lasting durability. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Stocked in totally enclosed fan cooled, open drip proof and many explosion proof designs. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1 to 10. Voltages are 115/230, 115/208-230, 208-230/460 and 230. RPMs are 1,800 and 3,600. Frames vary per model. Quantity is 1.
Marathon Motors Closed-Coupled Pump, Single Phase Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.