Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Leeson JP Pump Motors, Single-Phase, Drip-Proof, Rigid Base
Remove
Narrow Your Results By:
Our Price
Under $662.00 (1)
$785.00 - $786.00 (1)
Over $1,058.00 (1)





Leeson JP Pump Motors, Single-Phase, Drip-Proof, Rigid Base
Leeson JP Pump Motors, Single-Phase, Drip-Proof, Rigid Base Single phase motors for use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service. Mechanical Features: Open drip-proof construction with rigid base mounting. Locked bearing on shaft end limits axial shaft movement. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred. Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run. All 180 and 210 frame Rolled Steel motors have Class F Insulation.

Leeson JP Pump Motors, Single-Phase, Drip-Proof, Rigid Base
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE EACH
HP FRAME VOLTAGE AMPS RPM LEESON CATALOG NO. IMAGE MODEL QTY 1-5 6+
5--208-23024-223500131881.00
WBB217459$661.00$630.00
7.521323036.53470140646.00
WBB217506$785.00$749.00
10215230473465140647.00
WBB217507$1,058.00$1,010.00
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
(68)