Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Leeson Motor - 1/2HP, 115/208-230V, 3450RPM, DP, Round Mount
Remove

      Items
Leeson Motor - 1/2HP, 115/208-230V, 3450RPM, DP, Round Mount Leeson Motor - 1/2HP, 115/208-230V, 3450RPM, DP, Round Mount


Leeson Motor - 1/2HP, 115/208-230V, 3450RPM, DP, Round Mount
Leeson Motor - 1/2HP, 115/208-230V, 3450RPM, DP, Round Mount
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB217547
List Price $274.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $160.95 ea.
6+ $152.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Swimming Pool Pump Motor: 1/2HP, 3450RPM, 48 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, Automatic thermal protection, 1.6 Service Factor, Round Mount.

Mechanical bearing lock-shaft-end. Fully enclosed endbell at switch-end. Protected "double contact" starting switch with dual contact switch circuit providing maximum starting dependability. Reliable, field proven, corrosion resistant rotating switch. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire providing extended motor life. "Low voltage" run capabilities. "Super Hush" flow-through ventilation system (exhaust shaft-end). Gaskets supplied under conduit cover and capacitor case giving added environmental protection. 1/2" NPT pipe tap supplied in "built-in" conduit box. Grounding provisions inside terminal panel plus external provision. High overload capacities provided by service factor. Shaft Material: Keyed shafts are made of carbon steel and are CW rotation, facing lead end. Bearings: 304 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switch-end. Terminal Boards: 1⁄4" quick connects (keyed shaft motors are reversible). U.L. and C.S.A. Recognized: Motor components (UL File No. #57948). Class "B" insulation system (UL File No. E55555). Thermal protector/winding combination (UL No. E56955) through 1HP. C.S.A. listed through 1HP (Report No. LR33543).



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Compatibility
AO Smith/Magnetek: B120(Leeson motor is capacitor start/induction run design )
Grainger/Dayton: 3VG47(Leeson motor is capacitor start/induction run design ) | 6K862
Product Specifications
HORSEPOWER 1/2
ENCLOSURE DP
FRAME 48
BRAND Leeson
MOUNTING Round
RPM 3450
PHASE 1
DESIGN Capacitor Start Inductor Run
MATERIAL Rolled Steel
VOLTAGE 115 / 208-230
NAMEPLATE AMPS 6.8/3.3-3.4
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.6
THERMAL PROTECTION Automatic
EFFICIENCY TYPE Standard
EFFICIENCY 66
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-1/2
ROTATION Selective CW
SHAFT END BEARING 6203
WEIGHT 22
UL Y
CSA Y
LEESON MODEL NO. A4C34DC31GG
UPC 69172000567
SHAFT TYPE Keyed
CATALOG NO. 101524.00


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
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
(74)