|
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Leeson Pool Motor, Cast Iron C Face Less Base, Single-Phase, Drip-Proof |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Leeson Pool Motor, Cast Iron C Face Less Base, Single-Phase, Drip-Proof |
 |
Cast iron NEMA 56 C mounting face. Mechanical bearing lock-shaft-end. Fully enclosed endbell at switch-end. Protected "double contact" starting switch with dual contact switch circuit providing maximum starting dependability. Reliable, field proven, corrosion resistant rotating switch. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire providing extended motor life. "Low voltage" run capabilities. "Super Hush" flow-through ventilation system (exhaust shaft-end). Gaskets supplied under conduit cover and capacitor case giving added environmental protection. 1/2" NPT pipe tap supplied in "built-in" conduit box. Grounding provisions inside terminal panel plus external provision. High overload capacities provided by service factor. Shaft Material: Keyed shafts are made of carbon steel and are CW rotation, facing lead end. Bearings: 304 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switch-end. Terminal Boards: 1⁄4" quick connects (keyed shaft motors are reversible). U.L. and C.S.A. Recognized: Motor components (UL File No. #57948). Class "B" insulation system (UL File No. E55555). Thermal protector/winding combination (UL No. E56955) through 1HP. C.S.A. listed through 1HP (Report No. LR33543). |
Leeson Pool Motor, Cast Iron C Face Less Base, Single-Phase, Drip-Proof
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|