Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Compact Fluorescent (746)
Remove
Ushio 3000415 CF-L55SE/835, Single Tube, 55 Watts, 12000 Hours- CFL
Remove

      Items
Ushio 3000415 CF-L55SE/835, Single Tube, 55 Watts, 12000 Hours- CFL Ushio 3000415 CF-L55SE/835, Single Tube, 55 Watts, 12000 Hours- CFL


Ushio 3000415 CF-L55SE/835, Single Tube, 55 Watts, 12000 Hours- CFL
Email This Page Printer Friendly Version
Ushio 3000415 CF-L55SE/835, Single Tube, 55 Watts, 12000 Hours- CFL
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB261499
Price: $6.30 ea.
(Sold in pkg of 10, $63.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 3000415 CF-L55SE/835, Single Tube, 55 Watts, 12000 Hours- CFL StickyFingers Bulb Changer        
 
select
   

Ushio 3000415 CF-L55SE/835, Single Tube, 55 Watts, 12000 Hours- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $153.00

Product Information
Product Q&A
Write A Review

Single Tube Compact Fluorescent Bulb

Achieving high light output in a compact sized lamp is now available with USHIO's Ultra-LTM lumen compact fluorescent lamps. The Ultra-LTM series of lamps can deliver up to 87 lumens per watt, making them one of the best energy efficient lamp choices on the market today and are ideal for the new, innovative low-profile fixtures. The Ultra-LTM lamps are able to render colors very well with their tri-phosphor coating and 82 CRI properties. In addition, these lamps are rated at 12,000 hour average rated life. These lamps can be used in a variety of fixtures and applications and can operated on both instant start and rapid start ballasts.

    Features
  • High Lumens The Ultra-LTM from USHIO delivers high light output in a compact shape, suitable for smaller luminaires. For example: a 40W Ultra-LTM lamp produces 3150 lumens with a length of only 21.1 inches compared to an F32T8 lamp which produces 3050 lumens with a length of 48 inches
  • Compact Size The Ultra-LTM lamps are made in compact shapes and sizes to fit today's compact, low-profile fixtures. These lamps will allow the user the versatility in selecting the right lighting system to suit their needs
  • Energy Efficient These lamps deliver up to 87 lumens per watt, making them one of the best energy efficient light choices on the market today
  • Long Life In an effort to reduce maintenance costs, the life rating of these lamps is 12,000 hours. Compared to incandescent lamps, these Ultra-LTM lamps will last 12 to 16 times longer
  • Excellent Color Rendering All of the Ultra-LTM lamps are manufactured using a tri-phosphor coating ensuring that all lamps have the high color rendering properties of 800 series lamps. The Ultra-LTM lamps have a CRI of 82 and are available in 3000K, 3500K and 4100K color temperatures
  • IS / RS Ballast Versatility These lamps can be used on either Instant Start or Rapid Start ballasts
    Applications
  • Retail Lighting
  • Task Lighting
  • Cove Lighting
  • Office Lighting
  • High-Bay Lighting
Product Specifications
COLOR FINISH --
AVG. LIFE HOURS 12000
BALLAST TYPE --
BASE 2G11
BRAND Ushio
CRI 82
KELVIN 3500
LAMP NUMBER CF-L55SE/835, Single Tube
LUMENS 4800
MANUFACTURERS PART NUMBER 3000415
MAXIMUM OVERALL LENGTH (IN.) 21.1
PACKAGE QUANTITY 10
SHAPE --
TYPE CFL
VOLTAGE --
WATTAGE 55
LAMP CODE CF-L55SE/835, Single Tube
BEAM ANGLE --
BURN POSITION ANY
CANDLE --
COVER NO
FILAMENT --
FILL HG
OZONE FREE YES
MAXIMUM OVERALL LENGTH (MM) 535
ANSI BASE 2G11
ENVELOPE DIAMETER (IN) --
ENVELOPE DIAMETER (MM) --


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
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
(76)