Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Stage & TV Bulbs (54)
Remove
Tungsten Halogen Lamps - HPL Compact Filament Lamps
Remove
Narrow Your Results By:
Our Price
Under $156.00 (13)
$175.00 - $176.00 (5)
Over $269.00 (1)





Tungsten Halogen Lamps - HPL Compact Filament Lamps
Tungsten Halogen Lamps - HPL Compact Filament Lamps Tungsten Halogen Lamps - HPL Compact Filament Lamps Provide Upt To 2,000 Average Life Hours.

Tungsten Halogen Lamps - HPL Compact Filament Lamps utilize proven performance characteristics of 750 watt HPL with increased lumen output for long lasting durability. Patented QXLTM base is revolutionary allowing user to quickly change lamp with out opening fixture Eliminating issues with lamp alignment and optical settings. USHIO developed new Heat-Shield™ technology preventing seal failure due to high thermal radiation generated from Halogen capsule ensuring maximum rated life hours achieved. High output of 22,950 lumens. Proven compact four filament design. Unique Quick eXchange lamp base (patents pending). Tungsten Halogen Lamps - HPL Compact Filament Lamps Provide Upt To 2,000 Average Life Hours.

Tungsten Halogen Lamps - HPL Compact Filament Lamps utilize proven performance characteristics of 750 watt HPL with increased lumen output for long lasting durability. Patented QXLTM base is revolutionary allowing user to quickly change lamp with out opening fixture Eliminating issues with lamp alignment and optical settings. USHIO developed new Heat-Shield™ technology preventing seal failure due to high thermal radiation generated from Halogen capsule ensuring maximum rated life hours achieved. High output of 22,950 lumens. Proven compact four filament design. Unique Quick eXchange lamp base (patents pending). Shape is T6. Base is HT/SNK. Watts are 375, 575 and 750. Average life hours are 300, 400, 1,000, 1,500 and 2,000.

Base is HT/SNK. Watts are 375, 575 and 750. Average life hours are 300, 400, 1,000, 1,500 and 2,000.


Tungsten Halogen Lamps - HPL Compact Filament Lamps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
AVG. MANUFACTURERS
SHAPE BASE WATTS LIFE HOURS KELVIIN LAMP NUMBER PART NUMBER PKG. QTY IMAGE MODEL QTY PRICE
T6HT/SNK37510003050HPL-375/115X, JS115V-375WX100066710
WBB262463$15.50
T6HT/SNK3753003250HPL-375/115V, JS115V-375WC100066610
WBB262462$15.50
T6HT/SNK37510003000HPL-375/230X, JS230V-375WXN100318210
WBB262321$17.50
T6HT/SNK5503003250HPL-550/77V+, JS77V-550WC100066810
WBB262458$15.50
T6HT/SNK55020003050HPL-550/77X+, JS77V-550WX100066910
WBB262464$15.50
T6HT/SNK57520003050HPL-575/120X+, JS120V-575WX100228310
WBB262221$15.50
T6HT/SNK57515003050HPL-575/230X, JS230V-575WXN100223310
WBB262218$17.50
T6HT/SNK5753003250HPL-575/120V+, JS120V-575WC100067210
WBB262125$15.50
T6HT/SNK57520003000HPL-575/115X+, JS115V-575WX100067110
WBB262132$15.50
T6HT/SNK5753003250HPL-575/115V+, JS115V-575WC100067010
WBB262071$15.50
T6HT/SNK5754003200HPL-575/230V, JS230V-575WCN100067310
WBB262131$17.50
T6HT/SNK7503003250HPL-750/120V+,JS120V-750WC100314410
WBB262248$15.50
T6HT/SNK7503003250HPL-750/77V, JS77V-750WC100067610
WBB262217$15.50
T6HT/SNK7503003200HPL-750/230V, JS230V-750WCN100228910
WBB262247$17.50
T6HT/SNK7503003250HPL-750/115V+, JS115V-750WC100067510
WBB262150$15.50
T6HT/SNK75015003050HPL-750/120X+, JS120V-750WX100317810
WBB262319$15.50
T6HT/SNK75015003050HPL-750/115X+, JS115V-750WX100315310
WBB262287$15.50
T6HT/SNK7503003250QXL77V-750W, JS77V-750WC/QXL100333650
WBB261958$29.95
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
(66)