Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton Aqualite® Wheels

Hamilton Aqualite® Wheels

Hamilton Aqualite® Wheels Meet FDA Food Additive Regulations For Direct Contact With Food.

Hamilton Aqualite® wheels are easily cleanable with steam or detergents. Used for clean rooms, pharmaceutical facilities, poultry processors, canneries, fisheries, meat packing plants, bakeries and laundromats. Hamilton Aqualite® Wheels are referred to in the industry as "polyolefin" or "polypropylene," but unlike most competitive designs they have heavily-sectioned hubs and rims to withstand the rigors of industrial service. Injection molded from blended polymers that provide an impact-resistant wheel (75 Durometer on Shore D) impervious to water, brine, gasoline and oil, and most common acids, chemicals and solvents. Aqualite® material is longer wearing and more resistant to cracking or chipping than hard rubber, yet it is low cost, non-marking and non-staining. Wheel capacities range from 200-900 lbs. Wheel diameters from 2-1/2" to 8".


WHEEL CAP. LBS.
WHEEL DIA."
HUB LENGTH"
BEARING SIZE"
COMPARE
WHEEL
CAP. LBS. DIA." W" HUB LENGTH" BEARING TYPE BEARING SIZE" IMAGE MODEL QTY PRICE
WBB358220
WBB356792
WBB358221
WBB358259
WBB358260
WBB358262
WBB358263
WBB358261
WBB358264
WBB358265
WBB358325
WBB358324
WBB358326
WBB358323
WBB358266
WBB358327
WBB358329
WBB358328
WBB358331
WBB358330
WBB357656
WBB357808
WBB357804
WBB357805
WBB357806
WBB357807
WBB357809
WBB357810
WBB357846
WBB357845
WBB357844
WBB357982
WBB357983
WBB357980
WBB357981
WBB357979
WBB358020
WBB358021
WBB358022
WBB358019
WBB357984