Hamilton General Service Casters

Hamilton General Service Casters

Medium Duty Hamilton General Service Casters Provide Mobility For A Variety Of Applications.

Hamilton General Service Casters are cold forged under a 1,000 ton press, a process that rearranges the molecular structure of the steel to provide greater density at points of stress. Corrosion resistant zinc plated finish. Swivel Plate features mirror-smooth double ball raceways that are hardened for long life. Swivel plate is made using a cold forged steel mounting plate and horn base. Legs are 1/4" plate steel, formed for increased strength and continuously welded to horn base. Choose between Cast Iron, Plastic, Polyurethane and Rubber wheel materials. Capacities available from 300-900 lbs.


WHEEL CAP. LBS.
WHEEL DIA."
WHEEL MATERIAL
CASTER TYPE
COMPARE
WHEEL
CAP. LBS. DIA." W" OVERALL H" TYPE MATERIAL CASTER TYPE BEARING TYPE IMAGE MODEL QTY PRICE
WBB355981
WBB356241
WBB355982
WBB356242
WBB355956
WBB355958
WBB355983
WBB356243
WBB356139
WBB356137
WBB355957
WBB356138
WBB355959
WBB355954
WBB355917
WBB356109
WBB356107
WBB356140
WBB355955
WBB356110
WBB355912
WBB356108
WBB356305
WBB355047
WBB355049
WBB356275
WBB356304
WBB355048
WBB356306
WBB356195
WBB356194
WBB356193
WBB356196
WBB355050
WBB356142
WBB356141
WBB356273
WBB356274
WBB355833
WBB355831
WBB355076
WBB354931
WBB356307
WBB355077
WBB355832
WBB355835
WBB355834
WBB356310
WBB356309
WBB356308
WBB355072
WBB355073
WBB355074
WBB355075
WBB355798
WBB354937
WBB354938
WBB354930
WBB354944
WBB356239
WBB356237
WBB355850
WBB355837
WBB355836
WBB355839
WBB355838
WBB356238
WBB356236
WBB356240
WBB354941
WBB354940
WBB354943
WBB354942
WBB354939
WBB355851
WBB355849