Hamilton® Plastic Wheels

Hamilton® Plastic Wheels

Hamilton® Plastic Wheels are Economical, Chemical Resistant options for use on Industrial Equipment.

Hamilton® Plastic Wheels are made from polyolefin or fiber-filled phenolic resin to withstand the rigors of industrial service. Plastic material resists oil, water, grease, and common acids or solvents for long lasting durability. Plastic will not damage floors in intermittent operation. Available bearing types are Delrin, Plain, Roller and Tapered for smooth tire rotation. Wheel capacities range from 200 to 3500 lbs. Wheel diameters from 2-1/2 to 12 inches. Aqualite wheels are USFDA approved for direct contact with food.


DIA."
  • DIA."
W"
  • W"
WHEEL TYPE
  • WHEEL TYPE
HUB LENGTH"
  • HUB LENGTH"
BEARING TYPE
  • BEARING TYPE
SIZE"
  • SIZE"
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL BEARING
DIA." W" MATERIAL TYPE HUB LENGTH" TYPE SIZE" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.113.185:60