Hamilton® V-Grooved Wheels

Hamilton® V-Grooved Wheels

Hamilton® V-Grooved Wheels Are Widely Used In Applications Where A Production Line Sequence Is Required.

Hamilton® V-Grooved Wheels are machined with a 90 degree groove for efficient operation on inverted angle track. Relief groove assures proper weight distribution for efficient operation. V-groove wheels also include partial flat tread for efficient rolling directly on floors. Wheel materials are Cast Iron, Forged Steel and Metal to provide extra strength, shock resistance and long lasting durability. Capacities range from 450 lbs. to 15,000 lbs. Wheel diameters from 3" to 10".


DIA."
  • DIA."
W"
  • W"
MATERIAL
  • MATERIAL
GROOVE W"
  • GROOVE W"
HUB LENGTH"
  • HUB LENGTH"
BEARING TYPE
  • BEARING TYPE
SIZE"
  • SIZE"
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL BEARING
DIA." W" TYPE MATERIAL GROOVE W" HUB LENGTH" TYPE SIZE" CAP. LBS. IMAGE MODEL QTY PRICE