Colson® Extra Heavy Duty Casters

Colson® Extra Heavy Duty Casters

Colson® Extra Heavy Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Colson® Extra Heavy Duty Casters are made of high quality materials for long lasting durability and dependability. Single ball raceway kingpinless design protects unit from shock loading during heavy operation. Zerked raceway, axle and non-marking wheels provide low maintenance and surface protection. Straight roller bearing design enhances caster operation for easy mobility. Includes standard top plate for application versatility and lock brake for unit stability. Zinc plated finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities are 2900, 3000 and 3500 lbs.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" CAP. LBS. BEARING TYPE BRAKE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:68