Colson® Heavy Duty Casters

Colson® Heavy Duty Casters

Colson® Heavy Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Colson® Heavy Duty Casters are made of high quality materials for long lasting durability and dependability. Single ball raceway kingpinless design protects unit from shock loading during heavy operation. Zerked raceway, axle and non-marking wheels provide low maintenance and surface protection. Straight roller bearing design enhances caster operation for easy mobility. Includes standard top plate for application versatility. Zinc plated finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 1100 to 2500 lbs.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BEARING TYPE
  • BEARING TYPE
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION H" CAP. LBS. BEARING TYPE BRAKE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:68