Colson® Light Duty Casters

Colson® Light Duty Casters

Colson® Light Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Colson® Light Duty Casters are made of high quality materials for long lasting durability and dependability. Non-marking tread provides surface protection for low maintenance and prevents debris access for increased caster life. Ball bearing design enhances caster operation for easy mobility. Standard top plate allows application versatility. Zinc plated finish provides corrosion resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 140 to 500 lbs.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BEARING TYPE
  • BEARING TYPE
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" CAP. LBS. BEARING TYPE BRAKE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.136.62:23