Darnell-Rose Extra Heavy Duty Casters

Darnell-Rose Extra Heavy Duty Casters

Darnell-Rose Extra Heavy Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Darnell-Rose Extra Heavy Duty Casters are made of high quality materials for long lasting durability and corrosion resistance. Units provide convenient mobility and maneuverability for heavy load transport applications. Heat treated moving parts extend caster life under rugged conditions. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 3100 to 6000 lbs. Bearing types are Roller and Tapered Roller. Dimensions vary per model.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BEARING TYPE
  • BEARING TYPE
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" CAP. LBS. BEARING TYPE BRAKE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.31.213:26