Fairbanks Plate Casters

Fairbanks Plate Casters

Fairbanks Plate Casters are used for Applications including Commercial, Industrial, Distribution, and more.

Fairbanks Plate Casters are made of high quality materials for long lasting durability and dependability. Casters allow ergonomic content mobility and transport. Double-ball raceways provide added strength and swivel ability. Zinc electro-galvanized finish provides corrosion resistance. Includes heavy duty king pin. Caster types are Rigid Plate and Swivel Plate. Bearing types are Ball, Plain, and Roller. Weight capacities range from 100 to 3500 lbs. Package quantities are 1 and 4. Dimensions vary per model.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
W"
  • W"
CONSTRUCTION
  • CONSTRUCTION
OVERALL H"
  • OVERALL H"
BEARING TYPE
  • BEARING TYPE
CAP. LBS.
  • CAP. LBS.
PKG. QTY.
  • PKG. QTY.
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" BEARING TYPE CAP. LBS. PKG. QTY. IMAGE ITEM QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:26