Fairbanks Stainless Steel Casters

Fairbanks Stainless Steel Casters

Fairbanks Stainless Steel Casters are used for Applications including Commercial, Industrial, Distribution, and more.

Fairbanks Stainless Steel Casters are made of high quality materials for long lasting durability and corrosion resistance. Casters allow ergonomic content mobility and transport. Includes double-ball raceway swivel caster and one-piece rigid caster. Features stainless steel axle and axle nut. Caster types are Rigid Plate and Swivel Plate. Bearing type is Ball. Weight capacities are 150, 250, 275, and 300 lbs. Dimensions vary per model.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
OVERALL H"
  • OVERALL H"
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" BEARING TYPE CAP. LBS. IMAGE ITEM QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:46