Relius Heavy Duty Plate Casters

Relius Heavy Duty Plate Casters

Relius Heavy Duty Plate Casters Allow Excessive Item Mobility For Industrial, Commercial, Construction And More.

Relius heavy duty plate casters are made of high quality materials for long lasting durability. Grease seal ring and heat treated upper and lower ball raceways allow unit stability. Hardened roller bearings and ground bushings ensure functionality. Corrosion resistant zinc plated finish available. Available types include Rigid, Swivel and Swivel Plate, Total Lock Brake. Wheel diameters are 5", 6" and 8". Wheel materials are Mold-On Rubber, Phenolic, Polyolefin, Polyurethane, Polyurethane Tread on Aluminum Core and Rubber on Aluminum Core. Weight capacities are 350, 410, 500, 650 lbs and more.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
MATERIAL
  • MATERIAL
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." MATERIAL OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE