Medium Duty Plate Casters

Medium Duty Plate Casters

Medium Duty Plate Casters Allow Ergonomic Mobility For Applications Including Medical, Commercial, Industrial And More.

Medium duty plate casters are made of high quality materials for long lasting durability and dependability. Wheels are self-lubricating and non-flattening for unit stability and dependability. Double ball race and plain bore ensure caster functionality. Available types include Rigid, Swivel and Swivel w/Total Lock Brake. Wheel diameters are 2", 3", 4", 5" and 6". Wheel construction materials are Hard Rubber, High-Tech Polyurethane, Mold-On Rubber, Pneumatic and Polyolefin. Weight capacities range from 125 to 410 lbs.


CASTER TYPE
COMPARE WHEEL
CASTER TYPE DIA." CONSTRUCTION CAPACITY LBS. BRAND IMAGE MODEL QTY PRICE