Full-Pneumatic Caster - Rigid - 10"Dia. x 4"W Wheel - Black

Rollover image to zoom in

Click image to enlarge

Full-Pneumatic Caster - Rigid - 10"Dia. x 4"W Wheel - Black

Item #: WBB2050289

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.00
Product Information
Product Q&A
Full-Pneumatic Caster - Rigid - 10"Dia. x 4"W Wheel - Black

Transport fragile materials or parts over rough floors with Full-Pneumatic Casters. Four-ply tire and tube. 4" x 4-1/2" top plate with slanted 2-5/8" x 3-5/8" to 3" x 3" bolt holes. Swivels have double-ball raceways. Zerk grease fittings.

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES12
    • CAPACITY LBS350
    • COLOR FINISHBlack
    • BOLT SPACING INCHES2-5/8 x 3-5/8 to 3 x 3
    • BRANDCircle Caster Engineering
    • MANUFACTURERS PART NUMBER74080710
    • PLATE SIZE4" x 4-1/2"
    • TYPESlotted
    • WHEEL CONSTRUCTIONPneumatic
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPERigid Plate

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed