RWM 46 Series Medium Heavy Duty Industrial Rigid Plate Casters

RWM 46 Series Medium Heavy Duty Industrial Rigid Plate Casters

RWM 46 Series Medium Heavy Duty Rigid Plate Casters Are Used For Medium To Heavy Duty Industrial Applications.

RWM 46 Series Medium Heavy Duty Rigid Plate Casters are solidly made for long lasting durability and dependability. Used for wide range of medium to heavy duty industrial caster applications. Various types of wheel construction varieties available for particular need or application include Cast Iron, High Temp Nylon, Phenolic, Rubber on Aluminum, Rubber on Iron, Rubber on Nylon, Solid Elastomer, Solid Urethane, Thermoplastic, Urethane on Aluminum, Urethane on Iron and Urethane on Polypropylene. Come in 4, 5, 6 and 8 inch diameters and wide range of 350 to 1200 lb. load capacities.


DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION OVERALL H" PLATE SIZE BOLT SPACING BEARING TYPE CAP. LBS. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.102.16:64