RWM Economy 53 Series Heavy Duty Casters

RWM Economy 53 Series Heavy Duty Casters

RWM Economy 53 Series Heavy Duty Casters are used for a wide variety of Industrial Caster Applications such as Conveyor and Dragline Operations.

RWM Economy 53 Series Heavy Duty Casters are solidly made for long lasting durability and dependability. Various economical Rigid Plate or Swivel Plate casters With or Without Wheel Brake available for particular heavy duty industrial need or application. Wheel construction varieties include Cast Iron, Rubber on Iron and Urethane on Iron. Come in 6 and 8 inch wheel diameters and 670, 1600, 1620 and 1800 lb. load capacities.


TYPE
  • TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION OVERALL H" PLATE SIZE BOLT SPACING CAP. LBS. BRAKE TYPE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.197:26