WMI® NSF Certified Sanitary Health Care Casters

WMI® NSF Certified Sanitary Health Care Casters

WMI® NSF Certified Sanitary Health Care Casters provide Sanitary Food Handling or Processing for Foodservice Industries and more.

WMI® NSF Certified Sanitary Health Care Casters are framed with polycarbonate with a sealed precision ball bearing to provide long lasting durability. Casters feature cold temperature resistance, smooth structure and operation systems. Stainless steel plate mounts provide additional structural integrity. Wheels have thermoplastic elastomers. Plate types include Rigid, Swivel, Swivel with Brake, Swivel Stem and Swivel Stem with Brake. Diameters are 3, 4, 5, and 6 inches. Capacities range from 154-660 lbs. Other dimensions vary per model.


TYPE
  • TYPE
DIA."
  • DIA."
CAP. LBS.
  • CAP. LBS.
OVERALL H"
  • OVERALL H"
COMPARE WHEEL CASTER
TYPE DIA." MATERIAL CAP. LBS. OVERALL H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:26