Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advantage Sales Alloy Sling Chains

Advantage Sales Alloy Sling Chains

Advantage Sales Alloy Sling Chains are OSHA-Approved for Overhead Lifting.

Advantage Sales Alloy Sling Chains are made using steel with a black oxide finish for lasting durability through years of use. Chains are Grade 80, and available with links of various sizes. Chains are available with weight capacities of up to 28,300 lbs. Alloy Sling Chains measure 10' in length and are boxed.


CHAIN DIA.
  • CHAIN DIA.
INSIDE L"
  • INSIDE L"
INSIDE W"
  • INSIDE W"
SINGLE LEG 90°
  • SINGLE LEG 90°
DOUBLE LEG 60°
  • DOUBLE LEG 60°
COMPARE DIMENSIONS PACKAGE RATED CAP. LBS.
CHAIN DIA. INSIDE L" INSIDE W" QUANTITY TYPE SINGLE LEG 90° DOUBLE LEG 60° DOUBLE LEG 45° IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.86.148:44