Kinedyne Chain Assemblies

Kinedyne Chain Assemblies

Kinedyne Chain Assemblies are Grade 70 Steel Chain that Securely Stabilizes Large Load.

Kinedyne Chain Assemblies are made of steel to provide long lasting durability. Chain with Hooks Assemblies in Box has Ultimate Load Capacity that ranges from 18,800 - 26,400 lbs. Working Load Capacity ranges from 4,700 - 6,600 lbs. Chain Size Diameters are 5/16” or 3/8”. Available in 20’ length. Sold in package quantities of 1.


DIA.
  • DIA.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS RATED CAP. LBS. PACKAGE
DIA. LENGTH ULTIMATE LOAD WORKING LOAD QTY. TYPE IMAGE MODEL QTY PRICE PER PACKAGE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.120.65:60