Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advantage Sales Proof Coil Chains

Advantage Sales Proof Coil Chains

Advantage Sales Proof Coil Chains are used for a variety of Material Handling Applications.

Advantage Sales Proof Coil Chains are made using steel for lasting durability through years of use. All Chains are grade 30, and are available with links of various sizes. Chains are available with weight capacities of up to 10,600 lbs. Proof coil chains are sold in lengths ranging from 10' up to 250'. Not suitable for overhead lifting.


CHAIN DIA.
  • CHAIN DIA.
INSIDE L"
  • INSIDE L"
INSIDE W"
  • INSIDE W"
CAP. LBS.
  • CAP. LBS.
QUANTITY
  • QUANTITY
COLOR
  • COLOR
COMPARE DIMENSIONS PACKAGE
CHAIN DIA. INSIDE L" INSIDE W" GRADE CAP. LBS. QUANTITY TYPE COLOR IMAGE MODEL QTY PRICE PER PACKAGE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:44