CM® Columbus McKinnon Midland Anchor Shackles

CM® Columbus McKinnon Midland Anchor Shackles

CM® Columbus McKinnon Midland Anchor Shackles Are Used For Use With Chains, Ropes, Straps And Other Connectors For Material Handling Applications.

CM® Columbus McKinnon Midland Anchor Shackles are made of carbon or alloy steel for maximum strength and durability. Features a bolt and nut anchor design to provide the most secure pin arrangement greater stability and reliability. Shackles have a strength that equals 5 times working load limit. Can be used with chains, ropes, straps and connectors for ease of use. Shackles are assembled. Dimensions, weight capacities and shackle types vary per model. Package quantity is 1.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
CONSTRUCTION
  • CONSTRUCTION
MATERIAL DIA.
  • MATERIAL DIA.
INSIDE L"
  • INSIDE L"
INSIDE W"
  • INSIDE W"
COMPARE DIMENSIONS
TYPE CAP. LBS. CONSTRUCTION MATERIAL DIA. L" W" H" INSIDE L" INSIDE W" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.87.91:27