CM® Columbus McKinnon Eye Sling Hooks

CM® Columbus McKinnon Eye Sling Hooks

CM® Columbus McKinnon Eye Sling Hooks are for use with Ropes, Chains, Straps and other Connectors during Towing, Hauling and Hoisting Applications.

CM® Columbus McKinnon Eye Sling Hooks are made of alloy steel for maximum strength and durability. Features universal designs to be used with various types of ropes, chains, straps and other connectors for enhanced versatility. Eye sling hooks are assembled for ease of use. Available in a variety of hooks and hook clamps. Eye sling hooks and hook clamps are individually tested for added safety. Colors are Gray or Orange. Package quantity is 1. Dimensions, weight capacities, chain size and hook opening vary per model. Chain Shorteners are used for adjusting chain lengths and mechanically attach directly to master ring for added reliability.


TYPE
  • TYPE
CHAIN SIZE"
  • CHAIN SIZE"
GRADE
  • GRADE
CAP. LBS.
  • CAP. LBS.
HOOK OPENING
  • HOOK OPENING
COMPARE EYE DIMENSIONS
TYPE CHAIN SIZE" GRADE CAP. LBS. HOOK OPENING H" W" L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.25.213:60