Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Hardware 3247BC N265-512 5/16" Blue Slip Hook/Latch

Rollover image to zoom in

Click image to enlarge

National Hardware 3247BC N265-512 5/16" Blue Slip Hook/Latch

Item #: WBM1754798

Sold By: Fruit Ridge Tools LLC

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.00 Save up to 90%
Price: $12.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
National Hardware 3247BC N265-512 5/16" Blue Slip Hook/Latch

Designed for making quick connections with chain in industrial and construction applications. Meets Grade 43 hook specifications. Latch keeps connection in place until purposefully removed. Manufactured from forged steel. For use with chain of an equal or lower grade. Not designed for over-head lifting.

Product Specifications

    • CAPACITY LBS.3900
    • COLOR FINISHBlue
    • BRANDNational Hardware
    • DESCRIPTION5/16" Blue Slip Hook/Latch
    • MANUFACTURERS PART NUMBERN265-512
    • PACKAGE QUANTITY1
    • WEIGHT LBS.0.65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:66