Peerless™ ACCO V10 Clevis Self-Locking Hooks - Grade 100

Peerless™ ACCO V10 Clevis Self-Locking Hooks - Grade 100

Peerless™ ACCO V10 Clevis Self-Locking Hooks provide Reliable Strength for Overhead Lifting Applications.

Peerless™ ACCO V10 Clevis Self-Locking Hooks are made using alloy steel for reliable strength, and the self-locking hook ensures added reliability during overhead lifting. Hooks are available in a variety of sizes and range in capacity from 5700 to 22,600 lbs.


CHAIN SIZE
  • CHAIN SIZE
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CHAIN SIZE CAP. LBS. A D G H O R P x L IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.157.56:27