Peerless™ ACCO V10 Clevis Sling Hooks with Latch - Grade 100

Peerless™ ACCO V10 Clevis Sling Hooks with Latch - Grade 100

Peerless™ ACCO V10 Clevis Sling Hooks with Latch provide Reliable Strength for Overhead Lifting and Transporting Applications.

Peerless™ ACCO V10 Clevis Sling Hooks with Latch are made with a U-shaped end and latch for added reliability during use. Hooks are made using alloy steel and are available in a variety of sizes. Clevis Sling Hooks are available in capacities of 5700 lbs. up to 35,300 lbs.


CHAIN SIZE
  • CHAIN SIZE
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CHAIN SIZE CAP. LBS. A D G H O O1 R P x L IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:68