Peerless™ ACCO V10 Eye Sling Hooks with Latch - Grade 100

Peerless™ ACCO V10 Eye Sling Hooks with Latch - Grade 100

Peerless™ ACCO V10 Eye Sling Hooks with Latch provide Reliable Strength for Overhead Lifting and Transporting Applications.

Peerless™ ACCO V10 Eye Sling Hooks are made using alloy steel for lasting durability and strength. Latch provides added reliability during field assembly. Hooks are available in a variety of sizes and feature capacities ranging from 5700 lbs. up to 42,700 lbs.


CHAIN SIZE
  • CHAIN SIZE
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CHAIN SIZE CAP. LBS. D E F G H O O1 R IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:64