BOEN Ropes

BOEN Ropes

BOEN Ropes are used for applications including Maintenance, Distribution, Storage, and more.

BOEN Ropes are made of high quality materials for long lasting durability and dependability. Ropes accommodate material and equipment tying, pulling, securing, and more. Units are recommended for lower working loads when used in critical applications. Various materials, strengths, and dimensions allow application and location versatility. Absorbs shock. Average break strengths range from 540 to 8400 lbs. Tensile strengths range from 480 to 10,802 lbs. Colors are Camel, Yellow and White. Dimensions vary per model.


APPLICATION
  • APPLICATION
CONSTRUCTION
  • CONSTRUCTION
LENGTH
  • LENGTH
DIAMETER
  • DIAMETER
AVG. BREAK STRENGTH
  • AVG. BREAK STRENGTH
TENSILE STRENGTH
  • TENSILE STRENGTH
COMPARE DIMENSIONS LBS.
APPLICATION CONSTRUCTION LENGTH DIAMETER # OF STRANDS AVG. BREAK STRENGTH TENSILE STRENGTH COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.154.91:27