Forestry Pro™ Braided Polyester Tree Climbing & Rigging Lines

Forestry Pro™ Braided Polyester Tree Climbing & Rigging Lines

Manufactured to please the most aggressive Traditional Climber.

The Forestry Pro™ 12-strand polyester arborist tree climbing was originally manufactured exclusively for the Canadian Logging Industry. Line works as a tree climbing line or as a rigging line. A firm 100% premium polyester construction keeps the line round for high performance, offers excellent tensile strength as compared to a composite rope, and retains 100% strength when wet. 12-strand braid holds together when rigging without blocks or pulleys. Note: Special colors are available in 1,200 ft. or greater quantities.


COMPARE DIMENSIONS AVERAGE BREAKING
LENGTH DIAMETER STRENGTH LBS. WT. LBS. COLOR IMAGE MODEL QTY PRICE