Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Hardware 2055BC N245-225 Strap Loops 2 Inch

Rollover image to zoom in

Click image to enlarge

National Hardware 2055BC N245-225 Strap Loops 2 Inch

Item #: WBM1754786

Sold By: Fruit Ridge Tools LLC

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.00 Save up to 97%
Price: $4.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
National Hardware 2055BC N245-225 Strap Loops 2 Inch

Designed for use in marine, agricultural, and many other applications. Nickel plated. Low profile. All metal construction provides years of dependable service. Manufactured from steel.

Product Specifications

    • LENGTH2 Inches
    • CAPACITY LBS.95
    • COLOR FINISHNikel Plated
    • DESCRIPTIONStrap Loops
    • MANUFACTURERS PART NUMBERN245-225
    • PACKAGE QUANTITY1
    • QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:46