Water Heating Control - Upper Application, SPDT/DPST HIGH LIMIT Switch

Water Heating Control - Upper Application, SPDT/DPST HIGH LIMIT Switch

Item #: WBB210953

Sold By: globalindustrial.com

Expected ship date 11/28/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 34.95
Product Information
Customer Review
Product Q&A
The 5600 Series electric water thermostats are designed for replacement on domestic and commercial water heaters. The 5600 Series features thermostat (automatic cycling) and high limit (manual reset) in one small housing. Compact size (3-3/4" overall length) assures firm clamp to tank. Controls have snap action operation, fast and easy wiring, and adjustable temperature ranges. See ordering chart for exact ranges available. UL file # E47244. CSA file # LR57161. Thermostat Control 30 amp @ 120-250 VAC, 22 amp @ 277 VAC, 12.5 amp @ 480 VAC, 125 VA pilot duty @ 120-480 VAC. Hi-Limit Control (Manual reset portion) 40 amp @ 277 VAC, 25 amp @ 480 VAC, 125 VA pilot duty @ 120-480 VAC. Wattage Input 3600 W @ 120 VAC, 7200 W @ 240 VAC.

Product Specifications

    • BRANDRobertshaw
    • TEMPERATURE - CONTROL RANGE °F120 to 160
    • VOLTAGE120 - 480V AC
    • APPLICATIONUPPER
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

T-Stat

Your review: Works perfectly

Pros: just as described

Cons: none

Is this review helpful?

Water Heating Control - Upper Application, SPDT/DP

Your review: This part was exactly what I was looking for. My heater came with a factory built-in unit that you could not change the temperature. Good hot showers. Great!!!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!