Hytrol® Ball Transfer Tables

Hytrol® Ball Transfer Tables

Hytrol® Ball Transfer Tables allow Multi-Directional Movement of Products along a Conveyor Line in Factories, Shipping Facilities and more.

Hytrol® Ball Transfer Tables feature 1" ball casters and a durable steel channel frame to provide long lasting reliability and use. Tables are designed for use where two conveyor lines converge for quick and easy manual rotation or removal of materials and efficient product sorting. Available between-frame widths are 13, 15, 21, 25, 27, 33, 37, and 39 inches. Weight capacities are 240 and 355 lbs. Dimensions vary per model.


L"
  • L"
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
BALL CENTER"
  • BALL CENTER"
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
L" W" BETWEEN FRAME W" BALL CENTER" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.155.160:26