Vestil Ball Transfer Conveyor Strips & Single Support Balls

Vestil Ball Transfer Conveyor Strips & Single Support Balls

Vestil Ball Transfer Conveyor Strips & Single Support Balls allow for Instantaneous Movement of Flat-Bottom Objects in Any Direction.

Vestil Ball Transfer Conveyor Strips are easy to install and simple to use. Simply line up the ball transfer strip on your cart, table or workstation and bolt down with the integral mount tabs located at each end (hardware not included). Ball transfer strips have a durable chrome-plated finish. 1" diameter balls are mounted on 3-¼" centers and offer 75 lb. capacity per ball.

Vestil Single Ball Transfer Support Balls can be easily mounted to create your own ball transfer platform. 1" diameter support ball is mounted in a hardened cup with a protective debris shield for a lifetime of service. Durable zinc plated finish is corrosion resistant. Each support ball has a 1/8" thick oval-shaped lag down flange with 2-¼" bolt hole centers for simplified mounting (hardware not included). 75 lb. capacity per ball.


COMPARE DIMENSIONS
TYPE L" BALL DIA." HT." CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.136.62:60