Ashland Ball Transfer Conveyor Tables

Ashland Ball Transfer Conveyor Tables

Ashland Ball Transfer Conveyor Tables are used for Changing Direction of Product at the Intersection of Two Conveyors.

Ashland Ball Transfer Conveyor Tables are designed to match-up with 1.9" diameter roller conveyor frames. Between frame widths are 10, 16, 22 and 36". Ball centers are 3" or 4". Ball capacity is 75 lbs. each. Widths and lengths vary per model.


L"
  • L"
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
BALL CENTERS"
  • BALL CENTERS"
COMPARE DIMENSIONS
L" W" BETWEEN FRAME W" BALL CENTERS" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:66