Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hayrite EHD-18M 18' Extra Heavy Duty Hay Bale Elevator

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Hayrite EHD-18M 18' Extra Heavy Duty Hay Bale Elevator

Item #: WBB1121480

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,365.00 Save up to 7%
Price: $1,269.00
Product Information
Customer Review
Product Q&A
Accessories
Hayrite 18' Extra Heavy Duty Hay Bale Elevator

  • Hayrite Gives You Stronger Construction - Better Engineering
  • High-strength 1" square tubing - 70% more flexural strength than comparable round tubing
  • Thicker-walled 15 ga. Steel construction
  • Bridge truss' side reinforcements along full length of elevator prevent sagging, bowing, twisting and bending.
  • Higher side rails allow bales to sit down deep in elevator (preventing irregular shaped bales from tumbling out)
  • Extra heavy-duty No. 62 conveyor chain equipped with raised links every 24" for more positive movement
  • Bronze pillow-block bearings on drive unit - self aligning with grease zerks
  • Pull 1" solid head and jack shafts
  • Permanently-lubricated, sealed ball-bearing idler sprockets
  • Stronger No. 40 roller-chain final drive
  • Powder-coated bright-red finish... for longer life


Note: Motor Sold Separately.

Product Specifications

    • LENGTH FEET18
    • HEIGHT INCHES12
    • CAPACITY LBS360
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BELT WIDTH INCHES21-3/4
    • BRANDLoyal Roth - T.R. Metal Crafters
    • CONSTRUCTION15 Gauge Steel, 1" Sq. Tubing
    • HORSE POWERMinimum 3/4 Required
    • LIMITED WARRANTY1 Year
    • OVERALL BED WIDTH INCHES23-3/4
    • SERIESHayrite
    • VOLTAGE110
    • WEIGHT LBS241

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!