Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(889 Items)
Sub Category
Portable & Flexible (52)
Remove
Nestaflex Powered Portable Flexible & Expandable Roller Conveyors
Remove
Narrow Your Results By:
Type
Impact Gravity Section for 24"W Nestaflex Powered Roller Conveyor (1)
Impact Gravity Section for 30"W Nestaflex Powered Roller Conveyor (1)
Powered Roller (8)
Width Inches
24 (5)
30 (5)
Adjustable Length
12'7" to 37'0" (2)
16'1" to 47'6" (2)
20'10" to 61'6" (2)
7'10" to 23'0" (2)


      Items
Huot Drill Rack - Silver Deming Huot Drill Rack - Silver Deming
Stack-On® 2 Wheel Tilt Cabinet Stack-On® 2 Wheel Tilt Cabinet
450HS Tool Cabinets, PROTO 453441-6RD 450HS Tool Cabinets, PROTO 453441-6RD



Nestaflex Powered Portable Flexible & Expandable Roller Conveyors
Nestaflex Powered Portable Flexible & Expandable Roller Conveyors Powered, Flexible And Portable, These Versatile Conveyors Can Be Used As Stand-Alone Units Or In Combination With Permanent Conveyors.

Roller Conveyors are fully powered to eliminate "dead spots", and are ideal for material with flat and complex bottoms. Multiple drive motors power 1.6" diameter 16 gauge steel rollers with sealed bearings and spring-loaded axles via 1/4" diameter polyurethane drive belts.

Powered roller conveyors are equipped with 2 hook type couplers on discharge end to connect additional conveyors. 5-1/4" axle centers for 11" minimum package size. NEMA-4 control box offers forward/reverse switch, on/off switch, circuit breaker and 12' power cord. Control box also offers infinitely adjustable line speed from 0 to 120 fpm. Separate emergency on/off controls are located on both sides and ends.

Telescopic height adjusts from 29" to 35"H. 12 gauge zinc plated steel legs and 7 gauge frame. Standard with 6" x 2" rubber casters; brake casters with swivel locks are located at each end of unit to keep stationary. 115V 1-phase. 2 Year Limited Warranty on mechanical components; 1 Year Limited Warranty on electrical components.

For receiving applications, it is strongly recommended that an Optional Impact Table Section be used on the infeed of the Nestaflex Powered Roller Conveyor. The Impact Table Section helps protect the motors and rollers from being damaged from the constant placement and pressure of boxes being placed onto the conveyor.

Nestaflex Powered Portable Flexible & Expandable Roller Conveyors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
ADJUSTABLE L W" FEET PER MINUTE LEG SETS PER UNIT IMAGE MODEL QTY PRICE
7'10" to 23'0"240 to 1207
WB168176$6,179.00
7'10" to 23'0"300 to 1207
WB168179$6,349.00
12'7" to 37'0"240 to 12011
WB168177$9,349.00
12'7" to 37'0"300 to 12011
WB168180$9,539.00
16'1" to 47'6"240 to 12014
WB168178$11,549.00
16'1" to 47'6"300 to 12014
WB168181$11,789.00
20'10" to 61'6"240 to 12018
WB168170$14,469.00
20'10" to 61'6"300 to 12018
WB168171$14,919.00

Add Items To Cart

 May We Suggest
Nestaflex Impact Gravity Section for 24"W Nestaflex Powered Roller Conveyor Nestaflex Impact Gravity Section for 30"W Nestaflex Powered Roller Conveyor    
Nestaflex Impact Gravity Section for 24"W Nestaflex Powered Roller Conveyor Nestaflex Impact Gravity Section for 30"W Nestaflex Powered Roller Conveyor    
For receiving applications, it is strongly recommended that an Optional Impact Table Section be used on the infeed of the Nestaflex Powered Roller Conveyor. For receiving applications, it is strongly recommended that an Optional Impact Table Section be used on the infeed of the Nestaflex Powered Roller Conveyor.    
Qty: 
Add to Cart
Qty: 
Add to Cart
   




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)