Hytrol® Model TA Medium Duty Slider Bed Belt Conveyors

Hytrol® Model TA Medium Duty Slider Bed Belt Conveyors

Hytrol® Model TA Medium Duty Slider Bed Belt Conveyors are used for Conveyor Operations in Warehouses, Shipping Facilities and Assembly Areas.

Hytrol® Slider Bed Belt Conveyors are made of galvanized powder coated steel for long lasting durability. Hytrol® Model TA Belt Conveyor has a black Ultimate 140 BBS belt, 1/2 HP 115/230 single phase motor and 4" diameter drive/tail pulleys to provide optimal performance. Includes sealed worm gear C face Speed Reducer, and Snub and Return Idlers have pre- lubricated ball bearings. Capacities are 320 and 335 lbs. Dimensions vary per model.


BELT DIMENSIONS L'
  • BELT DIMENSIONS L'
BELT DIMENSIONS W"
  • BELT DIMENSIONS W"
CAP. LBS.
  • CAP. LBS.
COMPARE BELT DIMENSIONS OVERALL DIMENSIONS BELT CONVEYOR FLOOR SUPPORT
L' W" L' W" CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.242.166:60