Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(845 Items)
Sub Category
Power Belt (86)
Remove
Power Belt Curve Conveyors
Remove
Narrow Your Results By:
Belt Width Inches
12 (8)
18 (4)
24 (8)
Curve Degrees
90 (10)
180 (10)


      Items
4 Personal two-speed desktop personal fan, white 4 Personal two-speed desktop personal fan, white
HG2800 2800W T-Handle Generator w/ Honda Engine HG2800 2800W T-Handle Generator w/ Honda Engine
Drum Palletizer Drum Palletizer
      Categories
Dock & Truck Equipment
Forklifts & Attachments
Hand Trucks & Dollies



Power Belt Curve Conveyors
Power Belt Curve Conveyors Power Turn Belt Curve Conveyors Transport Products Of Various Sizes And Shapes While Maintaining Proper Product Orientation.

Durable black PVC belt is used in light duty package handling industries, as well as rough, abrasive environments. Power curve conveyors are made with 10 gauge rolled, welded, and painted steel frame and slider bed. Standard 60 (± 5) FPM non-reversing conveying speed (measured at centerline radius). Power curved turn conveyors include permanent leg supports with 34" to 38" surface height adjustments. Tapered and lagged drive and tail pulleys. Sealed and pre-lubricated mounted bearings. Totally enclosed 115/230V, 60Hz single phase motor with 10 ft. power cord and on/off switch for 115V use (except 1½ HP motor which requires 230V). Drive Motor is located at discharge (exit) end to pull product through curve.

Optional Variable Speed Motor is available offering 12 to 60 (± 5) FPM.

Other outside radii, belt widths and voltages are available; call for information.

Right Hand (Clockwise) and Left Hand (Counter Clockwise) curves are available; specify curve suffix: (R) Right Hand or (L) Left Hand.


Power Belt Curve Conveyors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CURVE ° BELT W" OUTSIDE RADIUS" CURVE DIRECTION CAP. LBS. MOTOR HP IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
901236Left4003/4
WB242013L$3,156.00
WB242023$218.95
901236Right4003/4
WB242013R$3,156.00
WB242023$218.95
901248Left4003/4
WB242014L$3,704.00
WB242023$218.95
901248Right4003/4
WB242014R$4,038.00
WB242023$218.95
901848Left4003/4
WB242015L$3,926.00
WB242023$218.95
901848Right4003/4
WB242015R$4,115.00
WB242023$218.95
902448Left4003/4
WB242016L$4,031.00
WB242023$218.95
902448Right4003/4
WB242016R$4,031.00
WB242023$218.95
902460Left6001-1/2
WB242017L$4,959.00
WB242025$489.95
902460Right6001-1/2
WB242017R$4,959.00
WB242025$489.95
1801236Left4003/4
WB242018L$4,725.00
WB242023$218.95
1801236Right4003/4
WB242018R$4,951.00
WB242023$218.95
1801248Left4001
WB242019L$6,059.00
WB242024$329.95
1801248Right4001
WB242019R$6,059.00
WB242024$329.95
1801848Left4001
WB242020L$6,355.00
WB242024$329.95
1801848Right4001
WB242020R$6,064.00
WB242024$329.95
1802448Left4001
WB242021L$6,194.00
WB242024$329.95
1802448Right4001
WB242021R$6,194.00
WB242024$329.95
1802460Left6001-1/2
WB242022L$7,431.00
WB242025$489.95
1802460Right6001-1/2
WB242022R$7,787.00
WB242025$489.95

Add Items To Cart



Have a Question About This Product? - Chat live with a representative
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(56)